
22" Black Wood Round End Table
Mfr # 544243
Zoro # G822374508
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Depth
20 in
Height
22 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544243
Zoro #
G822374508
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Depth
20 in
Height
22 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Black
Item
End-Side Table
Description
Show off your exquisite taste with this 22-inch black wood round end table. This table is made from manufactured wood in a black color throughout the base and top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.