Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Wood Square End Table

  • Mfr # 544225

  • Zoro # G822361768


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Depth
22 in
Width
22 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544225
Zoro #
G822361768
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
22 in
Height
22 in

Details

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 22-inch black wood square end table. This table is made from manufactured wood in a black color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.