Zoro Homepage

22" Black Wood Two Drawer Nightstand

  • Mfr # 543658

  • Zoro # G722365330


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
17.71 in
Height
22.44 in
Depth
13.7 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543658
Zoro #
G722365330
UPC #
-
Country of Origin
Colombia

Dimensions

Width
17.71 in
Height
22.44 in
Depth
13.7 in

Details

Color
Black
Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 22-inch black wood two drawer nightstand. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.44-inch h x 17.71-inch w x 13.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.