
22" Black Wood Two Drawer Nightstand
Mfr # 543670
Zoro # G222347232
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Height
21.88 in
Width
18.22 in
Application Type
Yes
Depth
15.74 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543670
Zoro #
G222347232
UPC #
-
Country of Origin
Colombia
Dimensions
Height
21.88 in
Width
18.22 in
Depth
15.74 in
Details
Application Type
Yes
Color
Black
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Our 22-inch black wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.88-inch h x 18.22-inch w x 15.74-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.