
22" Blue and Beige Abstract Cotton Throw Pillow With Embroidery
Mfr # 529223
Zoro # G822810860
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Depth
6 in
Assembly Required
No Assembly Needed
Pattern
Abstract
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529223
Zoro #
G822810860
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Length
22 in
Width
22 in
Size
22 x 22 in
Details
Closure Type
Zipper
Assembly Required
No Assembly Needed
Pattern
Abstract
Type
Pillow Cover and Insert
Material
Cotton
Reversible
No
Item
Accent Throw Pillow
Color
Blue, Beige
Fill Material
Polyfill
Residential/Commerical
Residential
Style
Modern
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch blue and beige abstract cotton throw pillow with embroidery is a great decorative accent. The blue and beige coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.