Zoro Homepage

22" Brass and Black Metal Round End Table

  • Mfr # 528062

  • Zoro # G122363943


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Depth
15.75 in
Assembly Required
Partial Assembly Needed
Width
15.75 in
Tabletop Color
Brass Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528062
Zoro #
G122363943
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
15.75 in
Width
15.75 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Brass Black
Application Type
No
Item
End-Side Table

Description

Distinctive in style the 22-inch brass and black metal three leg round end table radiates a versatile charm. Offering a chic color combination, the top of this metal table is brass, while the base compliments it nicely in black. The sleek pedestal base splits into tripod legs and the the top bar functions as a handle so you can easily move this table to the perfect spot or adjust during entertaining and events. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch h x 15.75-inch w x 15.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.