Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brass And Clear Glass And Steel Round End Table

  • Mfr # 543816

  • Zoro # G222348598


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Tabletop Color
Brass
Width
20 in
Assembly Required
Full Assembly Needed
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543816
Zoro #
G222348598
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
20 in
Depth
20 in

Details

Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Distinctive in style the 22-inch brass and clear glass and steel round end table radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, brass steel of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.