
22" Brass And Clear Glass And Steel Round End Table
Mfr # 543828
Zoro # G822341982
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Height
22 in
Assembly Required
Full Assembly Needed
Width
20 in
Tabletop Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543828
Zoro #
G822341982
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
22 in
Width
20 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Application Type
No
Item
End-Side Table
Description
Show off your exquisite taste with this 22-inch brass and clear glass and steel round end table. A brass steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.