Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brass And Clear Glass And Steel Round End Table

  • Mfr # 543841

  • Zoro # G222368244


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Depth
24 in
Tabletop Color
Brass
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543841
Zoro #
G222368244
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Height
22 in
Width
24 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Brass

Description

Show off your exquisite taste with this 22-inch brass and clear glass and steel round end table. The base of this table is made from steel in a brass color that is a nice contrast to the clear glass tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 24-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.