Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brass And Clear Glass And Steel Round End Table

  • Mfr # 543844

  • Zoro # G122350578


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Depth
20 in
Height
22 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543844
Zoro #
G122350578
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
22 in
Width
20 in

Details

Tabletop Color
Brass
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch brass and clear glass and steel round end table. The brass coloration of the high quality steel base marries nicely with the clear glass top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.