
22" Brass And Clear Glass And Steel Round End Table With Shelf
Mfr # 543812
Zoro # G422362325
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Height
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543812
Zoro #
G422362325
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
22 in
Width
20 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Item
End-Side Table
Application Type
No
Description
Optimize your space and add some charm to your room with the 22-inch brass and clear glass and steel round end table with shelf. The base of this table is made from steel in a brass color that is a nice contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.