Zoro Homepage

22" Brass And Clear Glass And Steel Square End Table

  • Mfr # 543843

  • Zoro # G122370545


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Height
22 in
Width
20 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543843
Zoro #
G122370545
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
20 in
Depth
20 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch brass and clear glass and steel square end table. A brass steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.