22" Brass And Clear Glass And Steel Square End Table With Shelf

  • Mfr # 544195

  • Zoro # G422368013


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
20 in
Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544195
Zoro #
G422368013
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
22 in
Width
20 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Brass

Description

Show off your exquisite taste with this 22-inch brass and clear glass and steel square end table with shelf. Quality construction from the brass steel base combines with clear glass of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.