
22" Brass And Clear Glass And Steel Square End Table With Shelf
Mfr # 544207
Zoro # G022371383
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Depth
22 in
Width
22 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544207
Zoro #
G022371383
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Depth
22 in
Width
22 in
Details
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Brass
Description
Show off your exquisite taste with this 22-inch brass and clear glass and steel square end table with shelf. Quality construction from the brass steel base combines with clear glass of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch H x 22-inch W x 22-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.