22" Brass And Clear Glass And Steel Square End Table With Shelf

  • Mfr # 544221

  • Zoro # G722364890


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brass
Height
22 in
Assembly Required
Full Assembly Needed
Depth
20 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544221
Zoro #
G722364890
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
20 in
Width
20 in

Details

Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 22-inch brass and clear glass and steel square end table with shelf. A brass steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.