
22" Brass And Clear Glass And Steel Square End Table With Two Shelves
Mfr # 544211
Zoro # G222374924
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brass
Depth
20 in
Width
20 in
Height
22 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544211
Zoro #
G222374924
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
20 in
Height
22 in
Details
Tabletop Color
Brass
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Distinctive in style the 22-inch brass and clear glass and steel square end table with two shelves radiates a versatile charm. The brass coloration of the high quality steel base marries nicely with the clear glass top. Includes 2 shelves for additional storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.