Zoro Homepage

22" Brass Iron Desk Table Lamp With Brass Bell Shade

  • Mfr # 530923

  • Zoro # G722372963


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
12 in
Height
22 in
Color
Brass
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530923
Zoro #
G722372963
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
22 in
Depth
12 in

Details

Application Type
No
Color
Brass
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 22-inch brass iron desk table lamp with brass bell shade is the perfect combination of design and function. The lamp is made of sturdy iron and features a brass color. Includes a brass metal, bell shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.