
22" Bronze and Silver with Pearls Tabletop Hurricane Candle Holder
Mfr # 468842
Zoro # G722882493
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Style
Contemporary
Intended Room
Living Room
Width
11.5 in
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468842
Zoro #
G722882493
UPC #
-
Country of Origin
China
Dimensions
Width
11.5 in
Overall Depth
11.5 in
Primary Item Height
22 in
Length
22 in
Details
Assembly Required
No
Style
Contemporary
Intended Room
Living Room
Placement Type
Tabletop
Holder Type
Hurricane
Commercial Use
Yes
Color
Bronze
Construction Method
Machine Made
Capacity
1
Item
Candle Holders
Material
Polyresin
Shape
4" Wide Pillar
Description
This 22" bronze and silver with pearls tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Dress up your home to impress every season with this fabulous candleholder that features a striking harlequin, arabesque design, faux pearl detailing and a mirror finish. Candleholders are a decorative accent on their own. 22" H x 11.5" W x 11.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.