Zoro Homepage

22" Bronze Metal Round Pedestal End Table

  • Mfr # 634877

  • Zoro # G222364093


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Depth
18 in
Tabletop Color
Bronze
Assembly Required
Full Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634877
Zoro #
G222364093
UPC #
-
Country of Origin
India

Dimensions

Height
21.5 in
Depth
18 in
Width
18 in

Details

Tabletop Color
Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch bronze metal round pedestal end table. Made of metal, the bronze coloration throughout gives this piece an updated and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 21.5-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.