Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Bronze Two Light Tiffany Table Lamp With Aqua and Red Floral Shade

  • Mfr # 524677

  • Zoro # G122359236


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
22 in
Color
Aqua/Bronze
Assembly Required
Partial Assembly Needed
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524677
Zoro #
G122359236
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
22 in
Width
14 in

Details

Color
Aqua/Bronze
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Embrace the good life with this hard working and stylish 22" bronze two light tiffany style table lamp with aqua and red floral shade. A gorgeous bronze resin base and a beautiful Cardinal and Floral painted glass shade brings just the right amount of pizzazz to this fabulous lamp. The aqua shade has a dome shape and is made from glass. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22" H x 14" W x 14" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.