
22" Brown and Black Reclaimed Wood and Metal Round Frame End Table
Mfr # 632688
Zoro # G122358987
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Height
21.65 in
Tabletop Color
Brown Black
Assembly Required
No Assembly Needed
Width
21.65 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632688
Zoro #
G122358987
UPC #
-
Country of Origin
India
Dimensions
Height
21.65 in
Width
21.65 in
Length
21.65 in
Details
Item
End-Side Table
Tabletop Color
Brown Black
Assembly Required
No Assembly Needed
Commercial Use
No
Description
Show off your exquisite taste with this 22-inch brown and black reclaimed wood and metal round frame end table. The brown reclaimed wood top of this table is a nice contrast to the high quality, black metal of the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 21.65-inch h x 21.65-inch w x 21.65-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.