This item is Discontinued.

Homeroots 22" Brown and Black Wood and Steel End Table With Magazine Holder 544227

22" Brown and Black Wood and Steel End Table With Magazine Holder (Discontinued)

  • Mfr # 544227
  • Zoro # G722373250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544227
Zoro #
G722373250
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
12 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
Brown Black

Description

Show off your exquisite taste with this 22-inch brown and black wood and steel c table end table with magazine holder. Quality construction from the unique slide over sofa C shape, black steel base combines with brown manufactured wood of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch h x 20-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.