
22" Brown And Blue Solid Wood One Drawer Nightstand
Mfr # 651612
Zoro # G822364097
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
22.4 in
Color
Brown Blue
Depth
11.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651612
Zoro #
G822364097
UPC #
-
Country of Origin
India
Dimensions
Height
22.4 in
Depth
11.8 in
Width
11.8 in
Details
Assembly Required
Full Assembly Needed
Color
Brown Blue
Item
Nightstands & Bedside Table
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 22-inch brown and blue solid wood one drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. The small easy open drawer features a fun pop of color and allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.40-inch h x 11.80-inch w x 11.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.