Shop HOMEROOTS
See all product information
Create Account
22" Brown and White Cotton Throw Pillow with Embroidery
- Mfr # 529252
- Zoro # G422810802
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Size
22 x 22 in
Width
22 in
Length
22 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529252
- Zoro #
- G422810802
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 22 x 22 in
- Width
- 22 in
- Length
- 22 in
- Depth
- 6 in
Details
- Item
- Accent Throw Pillow
- Assembly Required
- No Assembly Needed
- Closure Type
- Zipper
- Type
- Pillow Cover and Insert
- Style
- Traditional
- Reversible
- No
- Material
- Cotton
- Residential/Commerical
- Residential
- Fill Material
- Polyfill
- Color
- Brown, White
- Pattern
- Floral
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch brown and white cotton throw pillow with embroidery is a great decorative accent. Durable brown and white cotton has been used to give this pillow a beautiful look that will stand the test of time. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch h x 22-inch w x 6-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.