Zoro Homepage

22" Brown Distressed Solid Wood Round Drum End Table

  • Mfr # 634155

  • Zoro # G122361260


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Tabletop Color
Black
Assembly Required
No Assembly Needed
Width
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634155
Zoro #
G122361260
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
16 in
Height
22 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch brown distressed solid wood round drum end table. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.