Zoro Homepage

22" Brown Distressed Solid Wood Square End Table

  • Mfr # 634153

  • Zoro # G522367299


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Tabletop Color
Brown
Depth
16 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634153
Zoro #
G522367299
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
16 in
Width
16 in

Details

Item
End-Side Table
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Application Type
No

Description

Distinctive in style the 22-inch brown distressed solid wood square end table radiates a versatile charm. This table features quality construction from solid wood and features a unique geometric base and square tabletop surface. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.