Zoro Homepage

22" Brown Rattan Geometric Table Lamp With Beige Drum Shade

  • Mfr # 545814

  • Zoro # G022362657


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Beige/Brown
Depth
14 in
Assembly Required
Partial Assembly Needed
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545814
Zoro #
G022362657
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
21.75 in

Details

Application Type
Yes
Color
Beige/Brown
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this 22-inch brown rattan geometric table lamp with beige drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous brown rattan base brings just the right amount of pizzazz to this fabulous lamp. The beige shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.75-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.