Zoro Homepage

22" Brown Solid Wood One Drawer Floating Nightstand

  • Mfr # 651500

  • Zoro # G822350359


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Color
Brown
Application Type
No
Assembly Required
No Assembly Needed
Height
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651500
Zoro #
G822350359
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Height
11.8 in
Width
21.7 in

Details

Color
Brown
Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch brown solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality solid mango wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.80-inch h x 21.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.