Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood One Drawer Nightstand

  • Mfr # 651561

  • Zoro # G122349329


product price: $604.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Depth (in)
13.8 in
Width (in)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651561
Zoro #
G122349329
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
13.8 in
Width (in)
17.7 in
Height (in)
21.7 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 22-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.