
22" Brown Solid Wood One Drawer Nightstand
Mfr # 651586
Zoro # G022359329
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8 in
Assembly Required
No Assembly Needed
Height
22.4 in
Width
17.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651586
Zoro #
G022359329
UPC #
-
Country of Origin
India
Dimensions
Depth
13.8 in
Height
22.4 in
Width
17.7 in
Details
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.40-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.