Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood Round One Drawer Floating Nightstand

  • Mfr # 653832

  • Zoro # G622350030


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
15.7 in
Assembly Required
No Assembly Needed
Color
Brown
Height
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653832
Zoro #
G622350030
UPC #
-
Country of Origin
India

Dimensions

Depth
15.7 in
Height
7.1 in
Width
21.7 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Color
Brown

Description

Good looking design and practical styling meet to form this 22-inch brown solid wood round one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 7.10-inch h x 21.70-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.