Zoro Homepage

22" Brown Solid Wood Round One Drawer Nightstand

  • Mfr # 651615

  • Zoro # G422364206


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Width
15.7 in
Application Type
No
Depth
11.8 in
Assembly Required
Full Assembly Needed
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651615
Zoro #
G422364206
UPC #
-
Country of Origin
India

Dimensions

Width
15.7 in
Depth
11.8 in
Height
21.7 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown

Description

Good looking design and practical styling meet to form this 22-inch brown solid wood round one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 15.70-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.