Zoro Homepage

22" Brown Solid Wood Sled End Table With Shelf

  • Mfr # 604028

  • Zoro # G422374649


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Height
22 in
Assembly Required
Partial Assembly Needed
Width
18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604028
Zoro #
G422374649
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Width
18 in
Depth
22 in

Details

Tabletop Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch brown solid wood sled end table with shelf. This table is made from solid wood in a brown color throughout the base and top. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch h x 18-inch w x 22-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.