
22" Brown Solid Wood Square One Drawer Nightstand
Mfr # 651486
Zoro # G222365601
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width
11.8 in
Height
22.4 in
Depth
11.8 in
Color
Brown
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651486
Zoro #
G222365601
UPC #
-
Country of Origin
India
Dimensions
Width
11.8 in
Height
22.4 in
Depth
11.8 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Our 22-inch brown solid wood square one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.40-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.