Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651524

  • Zoro # G222370544


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
21.7 in
Assembly Required
No Assembly Needed
Application Type
No
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651524
Zoro #
G222370544
UPC #
-
Country of Origin
India

Dimensions

Height
21.7 in
Width
11.8 in
Depth
11.8 in

Details

Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Good looking design and practical styling meet to form this 22-inch brown solid wood square one drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.