
22" Brown Solid Wood Square Two Drawer Nightstand
Mfr # 651581
Zoro # G822341203
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
11.8 in
Depth
11.8 in
Height
21.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651581
Zoro #
G822341203
UPC #
-
Country of Origin
India
Dimensions
Width
11.8 in
Depth
11.8 in
Height
21.7 in
Details
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood square two drawer nightstand. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.