Zoro Homepage

22" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 651477

  • Zoro # G622365546


product price: $665.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
21.7 in
Commercial Use
No
Depth (in)
13.8 in
Width (in)
17.7 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651477
Zoro #
G622365546
UPC #
-
Country of Origin
India

Dimensions

Height (in)
21.7 in
Depth (in)
13.8 in
Width (in)
17.7 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown

Description

Our 22-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.