Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 651602

  • Zoro # G622344343


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Height
21.7 in
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651602
Zoro #
G622344343
UPC #
-
Country of Origin
India

Dimensions

Height
21.7 in
Width
17.7 in
Depth
13.8 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table

Description

Our 22-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.