Shop HOMEROOTS
See all product information
Create Account
22" Brown Solid Wood Two Drawer Nightstand
Mfr # 651778
Zoro # G522905958
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Leg Material
Solid Wood
Capacity
25 lb
Number of Drawers
2
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651778
- Zoro #
- G522905958
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 17.7 in
- Length
- 21.7 in
- Depth
- 13.8 in
Details
- Finish
- Natural
- Leg Material
- Solid Wood
- Capacity
- 25 lb
- Number of Drawers
- 2
- Color
- Brown
- Item
- Nightstands & Bedside Table
- Shape
- Rectangular
- Frame Wood Species
- Mango
- Soft Close or Self Close Drawer Glides
- No
- Leg Color
- Brown
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Wood Slide
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Style
- Modern
- Material
- Solid Wood
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 17.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.