Shop HOMEROOTS
See all product information
Create Account
22" Brown Solid Wood Two Drawer Nightstand
Mfr # 651870
Zoro # G922906142
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Brown
Length
21.7 in
Soft Close or Self Close Drawer Glides
No
Leg Color
Brown
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651870
- Zoro #
- G922906142
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 21.7 in
- Depth
- 13.8 in
- Width
- 17.7 in
Details
- Frame Color
- Brown
- Soft Close or Self Close Drawer Glides
- No
- Leg Color
- Brown
- Shape
- Rectangular
- Drawer Glide Mechanism
- Wood Slide
- Frame Material
- Solid Wood
- Color
- Brown
- Number of Drawers
- 2
- Commercial Use
- No
- Finish
- Natural
- Leg Material
- Solid Wood
- Style
- Modern
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Frame Wood Species
- Mango
- Item
- Nightstands & Bedside Table
- Capacity
- 25 lb
- Felt Lined Drawers
- No
Description
Give your room the look and feel of 5-star accommodations with this 22-inch brown solid wood two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 17.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.