22" Brown Solid Wood Two Drawer Nightstand
- Mfr # 701716
- Zoro # G222905395
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Soft Close or Self Close Drawer Glides
No
Drawer Glide Mechanism
Wood Slide
Number of Shelves
1
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701716
- Zoro #
- G222905395
- UPC #
- -
- Country of Origin
- India
- Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- No
- Item
- Nightstands & Bedside Table
- Drawer Glide Mechanism
- Wood Slide
- Number of Shelves
- 1
- Color
- Brown
- Style
- Modern
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Number of Drawers
- 2
- Leg Color
- Brown
- Frame Wood Species
- Mango
- Commercial Use
- Yes
- Felt Lined Drawers
- No
- Frame Material
- Solid Wood
- Capacity
- 24 lb
- Leg Material
- Solid Wood
- Number of Doors
- 1
- Frame Color
- Brown
Dimensions
- Width
- 16.54 in
- Depth
- 15.75 in
- Length
- 21.65 in
Description
Our 22-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.65-inch h x 16.54-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.