Zoro Homepage

22" Brown Steel Round Pedestal End Table

  • Mfr # 632664

  • Zoro # G322373650


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
22 in
Width
18 in
Tabletop Color
Brown
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632664
Zoro #
G322373650
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
18 in
Depth
18 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Tabletop Color
Brown
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch brown steel round pedestal end table. This table features quality construction from steel and an updated monotone color scheme with brown as the main color on both the top and the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.