Zoro Homepage

22" Brown Wood Block End Table With Two Drawers

  • Mfr # 576799

  • Zoro # G622375163


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Width
24 in
Depth
19 in
Height
22.2 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576799
Zoro #
G622375163
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
24 in
Depth
19 in
Height
22.2 in

Details

Tabletop Color
Brown
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 22-inch brown wood block end table with two drawers. Made of solid wood slats, the brown coloration throughout gives this piece an updated and refreshing look. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22.2-inch h x 24-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.