Zoro Homepage

22" Chestnut And Natural Solid Wood Cane Rattan Two Drawer Nightstand

  • Mfr # 651611

  • Zoro # G822362482


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Height
21.65 in
Depth
13.78 in
Assembly Required
Full Assembly Needed
Width
17.72 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651611
Zoro #
G822362482
UPC #
-
Country of Origin
India

Dimensions

Height
21.65 in
Depth
13.78 in
Width
17.72 in

Details

Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Color
Light Brown

Description

Give your room the look and feel of 5-star accommodations with this 22-inch chestnut and natural solid wood cane rattan two drawer nightstand. Handcrafted from high quality solid mango wood with gorgeous rattan panel inserts, this piece exudes a warm casual resort style and is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.65-inch h x 17.72-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.