Zoro Homepage

22" Chestnut Solid Wood Geometric Brass Inlay Two Drawer Nightstand

  • Mfr # 651558

  • Zoro # G022373707


product price: $691.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
17.7 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Height (in)
22.4 in
Depth (in)
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651558
Zoro #
G022373707
UPC #
-
Country of Origin
India

Dimensions

Width (in)
17.7 in
Height (in)
22.4 in
Depth (in)
13.8 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 22-inch chestnut solid wood geometric brass inlay two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs and features a gorgeous brass inlaid geometric pattern. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.40-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.