
22" Chestnut Solid Wood One Drawer Floating Nightstand
Mfr # 653843
Zoro # G122349220
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Height
11.81 in
Depth
13.78 in
Application Type
No
Width
21.65 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653843
Zoro #
G122349220
UPC #
-
Country of Origin
India
Dimensions
Height
11.81 in
Depth
13.78 in
Width
21.65 in
Details
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Description
Good looking design and practical styling meet to form this 22-inch chestnut solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.81-inch h x 21.65-inch w x 13.78-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.