Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Chestnut Solid Wood One Drawer Nightstand

  • Mfr # 651496

  • Zoro # G222371176


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
22 in
Application Type
No
Color
Brown
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651496
Zoro #
G222371176
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
15.7 in
Width
15.7 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch chestnut brown solid wood one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.00-inch h x 15.70-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.