
22" Chestnut Solid Wood One Drawer Nightstand
Mfr # 651502
Zoro # G622346699
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8 in
Assembly Required
No Assembly Needed
Height
21.7 in
Width
15.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651502
Zoro #
G622346699
UPC #
-
Country of Origin
India
Dimensions
Depth
13.8 in
Height
21.7 in
Width
15.7 in
Details
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 22-inch chestnut solid wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 15.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.