
22" Chestnut Solid Wood One Drawer Nightstand With Floor Shelf
Mfr # 651537
Zoro # G322353294
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
17.7 in
Height
21.7 in
Depth
13.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651537
Zoro #
G322353294
UPC #
-
Country of Origin
India
Dimensions
Width
17.7 in
Height
21.7 in
Depth
13.8 in
Details
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Good looking design and practical styling meet to form this 22-inch chestnut solid wood one drawer nightstand. Made of high quality solid mango wood that is built to last. Includes a connected bottom shelf and a single drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.