Zoro Homepage

22" Chestnut Solid Wood Oval One Drawer Nightstand

  • Mfr # 651575

  • Zoro # G122336244


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Height
21.65 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
17.72 in
Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651575
Zoro #
G122336244
UPC #
-
Country of Origin
India

Dimensions

Height
21.65 in
Width
17.72 in
Depth
13.78 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 22-inch chestnut solid wood oval one drawer nightstand. Made of high quality solid mango wood that is built to last. Includes a unique rounded and scalloped edge design and a single drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional open storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.65-inch h x 17.72-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.